This item is Discontinued.

Hamilton Stainless Steel Swivel Caster, 8" x 2" Stainless Steel Wheel, 3/4" Delrin Bearing S-STA-8SZ

This item is Discontinued.

Hamilton

Stainless Steel Swivel Caster, 8" x 2" Stainless Steel Wheel, 3/4" Delrin Bearing (Discontinued)

Mfr # S-STA-8SZ
Zoro # G3730192
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-STA-8SZ
Zoro #
G3730192
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Mounting Bolt Dia.
0.375
Wheel Dia.
8
Mounting Height
9.5
Mounting Plate Size
4 x 4 1/2

Details

Load Rating
800
Outside Bolt Hole Spacing
3 x 3
Caster Frame Material
Stainless Steel
Caster Plate Hole Pattern
B
Core Color
Stainless
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Item
Swivel Caster
Frame Finish
Stainless Steel
Number of Wheels
1
Standards
ICWM
Non-Marking
No
Replacement Wheel
W-820-SZ-3/4
Thread Guards
No
Wheel/Tread Material
Stainless Steel
Wheel Core Material
Stainless Steel
Series
Stainless Steel
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Stainless
Tread Shape
Standard
Operating Temperature Range
-80 to 250 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.