Stainless Steel Workhorse Swivel Caster, 6" x 2" Nylast High Performance Cast Nylon Wheel

  • Mfr # S-WHS-6NYSB-4SL-SZB

  • Zoro # G1229160


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Load Rating
1600
Wheel Dia.
6
Includes
Four Position Swivel Lock
Number of Wheels
1
Overall Height
7-1/2in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WHS-6NYSB-4SL-SZB
Zoro #
G1229160
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Overall Height
7-1/2in
Stem Dia.
No Stem
Wheel Width
2
Mounting Bolt Dia.
0.375
Mounting Height
7.5
Mounting Plate Size
4 x 5

Details

Load Rating
1600
Includes
Four Position Swivel Lock
Number of Wheels
1
Item
Swivel Whs 6X2 Nylast 4Sl,Szb
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Core Color
Black
Caster Brake Type
Face Contact Brake
Frame Finish
Stainless Steel
Non-Marking
No
Replacement Wheel
W-620-NYSB-1/2
Standards
ICWM
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Frame Material
Stainless Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
Stainless Steel Workhorse
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Wheel/Tread Material
Nylon
Tread Shape
Standard
Wheel Core Material
Nylon
Operating Temperature Range
-30 to 220 deg(F)

Description

Stainless Steel Workhorse Swivel Caster, 6" x 2" Nylast; High Performance Cast Nylon Wheel with 1/2" Stainless Steel Double Shielded Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.