This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Standard Duty Kingpinless Caster, 4" x 2" Polylast Polyurethane (95A) on Aluminum Wheels (Discontinued)

Mfr # S-52K-4AYB
Zoro # G1254257
Country of Origin China
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-52K-4AYB
Zoro #
G1254257
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2
Mounting Bolt Dia.
0.375
Wheel Dia.
4
Plate Size
4 x 4 1/2
Mounting Height
5.625

Details

Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Item
Swivel Caster 52K 4X2 Polylast
Replacement Wheel
W-420-AYB-1/2
Non-Marking
No
Caster Temp. Range
-50 to 200 deg(F)
Caster Core Material
Aluminum
Core Color
Aluminum
Standards
ICWM
Frame Finish
Zinc
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Number of Wheels
1
Load Rating
650
Outside Bolt Hole Spacing
3 x 3
Thread Guards
No
Caster Frame Material
Steel
Caster Plate Hole Pattern
B
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red

Description

Swivel Caster 52K 4X2 Polylast

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.