This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Standard Duty Kingpinless Caster, 4" x 2" Ultralast Polyurethane on Cast Iron Wheel, Foot Brake (Discontinued)

Mfr # S-52K-4TRB-FB
Zoro # G1254397
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-52K-4TRB-FB
Zoro #
G1254397
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.375
Wheel Width
2
Wheel Dia.
4
Mounting Height
5.625
Mounting Plate Size
4 x 4 1/2

Details

Item
Swivel 52K 4X2 Ultralast W/Fb
Non-Marking
No
Caster Brake Type
Side Foot Brake
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Replacement Wheel
W-420-TRB-1/2
Core Color
Gray
Number of Wheels
1
Frame Finish
Zinc
Outside Bolt Hole Spacing
3 x 3
Load Rating
750
Standards
ICWM
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Frame Material
Steel
Series
Standard Duty Kingpingless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Standard Duty Kingpinless Caster, 4" x 2" Ultralast(R) Polyurethane (94A) on Cast Iron Wheel with 1/2" Sealed Precision Ball Bearings with Foot Brake

Ratings & reviews