This item is Discontinued.
This item is Discontinued.
Standard Duty Kingpinless Caster, 5" x 2" Ultralast Polyurethane (94A) on Cast Iron Wheels (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-52K-5TRB
- Zoro #
- G1254631
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster 52K 5X2 Ultralast
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 x 3
- Frame Finish
- Zinc
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Load Rating
- 1050
- Replacement Wheel
- W-520-TRB-1/2
- Core Color
- Gray
- Non-Marking
- No
- Number of Wheels
- 1
- Caster Frame Material
- Steel
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Series
- Standard Duty Kingpingless
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
- Tread Shape
- Standard
- Wheel/Tread Material
- Polyurethane
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Cast iron
Description
Standard Duty Kingpinless Caster, 5" x 2" Ultralast(R) Polyurethane (94A) on Cast Iron Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.