This item is Discontinued.
This item is Discontinued.
Standard Duty Kingpinless Caster, 6" x 2" Kingpinless Swivel-EAZ Polyurethane Aluminum Center Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-52K-6SWC
- Zoro #
- G1254981
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster 52K 6X2 Swivel-Eaz
- Standards
- ICWM
- Replacement Wheel
- W-620-SWC-1/2
- Core Color
- Aluminum
- Frame Finish
- Zinc
- Outside Bolt Hole Spacing
- 3 x 3
- Number of Wheels
- 1
- Non-Marking
- No
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Load Rating
- 900
- Thread Guards
- No
- Caster Frame Material
- Steel
- Caster Plate Hole Pattern
- B
- Series
- Standard Duty Kingpingless
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Blue
- Tread Shape
- Twin Wheel
- Wheel/Tread Material
- Polyurethane
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Aluminum
Description
Standard Duty Kingpinless Caster, 6" x 2" Kingpinless Swivel-EAZ Polyurethane (95A) on Aluminum Center Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.