This item is Discontinued.

Hamilton Standard Duty Kingpinless Caster, 6" x 2" Kingpinless Swivel-EAZ Polyurethane on Aluminum Twin Wheel S-52K-6SWF

This item is Discontinued.

Hamilton

Standard Duty Kingpinless Caster, 6" x 2" Kingpinless Swivel-EAZ Polyurethane on Aluminum Twin Wheel (Discontinued)

Mfr # S-52K-6SWF
Zoro # G1255088
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-52K-6SWF
Zoro #
G1255088
UPC #
-
Country of Origin
United States
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Kingpinless Swivel
Item
Swivel Caster 52K 6X2 Swivel-Eaz
Load Rating
1400 lb.
Non-Marking
No
Replacement Wheel
W-620-SWF-1/2
Core Color
Aluminum
Number of Wheels
1
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Zinc
Outside Bolt Hole Spacing
3 x 3
Standards
ICWM
Thread Guards
No
Caster Plate Hole Pattern
B
Caster Frame Material
Steel
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Tread Shape
Twin Wheel
Wheel/Tread Material
Aluminum/Polyurethane
Operating Temperature Range
-50 to 200 deg(F)
Load Rating Range
Standard-Duty
Wheel Core Material
Aluminum

Description

Standard Duty Kingpinless Caster, 6" x 2" Kingpinless Swivel-EAZ Polyurethane on Aluminum Twin Wheel with 1/2" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.