This item is Discontinued.

Hamilton Standard Duty Kingpinless Caster, 6"X2" Kingpinless Swivel-EAZ Poly Aluminum Twin Wheel S-52K-6SWF-ZB

This item is Discontinued.

Hamilton

Standard Duty Kingpinless Caster, 6"X2" Kingpinless Swivel-EAZ Poly Aluminum Twin Wheel (Discontinued)

Mfr # S-52K-6SWF-ZB
Zoro # G1255027
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-52K-6SWF-ZB
Zoro #
G1255027
UPC #
-
Country of Origin
United States
Caster Brake Included
Yes
Caster Load Rating Range
Standard-Duty
Caster Wheel Shape
Twin Wheel
Caster Wheel/Tread Material
Aluminum/Polyurethane
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Kingpinless Swivel
Load Rating
1400 lb.
Item
Swivel 52K 6X2 Swivel-Eaz W/Zb
Standards
ICWM
Core Color
Aluminum
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Non-Marking
No
Caster Temp. Range
-50 to 200 deg(F)
Replacement Wheel
W-620-SWF-1/2
Number of Wheels
1
Caster Core Material
Aluminum
Outside Bolt Hole Spacing
3 x 3
Frame Finish
Zinc
Caster Brake Type
Face Contact Brake
Caster Frame Material
Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
Standard Duty Kingpingless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red

Description

Standard Duty Kingpinless Caster, 6" x 2" Kingpinless Swivel-EAZ Polyurethane on Aluminum Twin Wheel with 1/2" Sealed Precision Ball Bearings with Face Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.