This item is Discontinued.

Hamilton Standard Duty Kingpinless Caster, 8" x 2" Kingpinless-EAZ Polyurethane on Aluminum Twin Wheel S-52K-8SWF

This item is Discontinued.

Hamilton

Standard Duty Kingpinless Caster, 8" x 2" Kingpinless-EAZ Polyurethane on Aluminum Twin Wheel (Discontinued)

Mfr # S-52K-8SWF
Zoro # G1255298
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-52K-8SWF
Zoro #
G1255298
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9-1/2"
Wheel Dia.
8
Stem Dia.
No Stem
Wheel Width
2
Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Mounting Height
9.5

Details

Caster Brake Included
No
Caster Load Rating Range
Standard-Duty
Caster Wheel Shape
Twin Wheel
Caster Wheel/Tread Material
Aluminum/Polyurethane
Caster Stem Type
No Stem/Plate Included
Item
Swivel Caster 52K 8X2 Swivel-Eaz
Load Rating
1500 lb.
Caster Sub-Type
Kingpinless Swivel
Caster Core Material
Aluminum
Non-Marking
No
Number of Wheels
1
Core Color
Aluminum
Outside Bolt Hole Spacing
3 x 3
Frame Finish
Zinc
Replacement Wheel
W-820-SWF-1/2
Standards
ICWM
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Temp. Range
-50 to 200 deg(F)
Caster Plate Hole Pattern
B
Caster Frame Material
Steel
Thread Guards
No
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red

Description

Swivel Caster 52K 8X2 Swivel-Eaz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.