This item is Discontinued.
This item is Discontinued.
Standard Duty Kingpinless Caster, 8" x 2" Polylast Polyurethane (95A) on Aluminum Wheel, Foot Brake (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-52K-8AYB-FB
- Zoro #
- G1255112
- UPC #
- -
- Country of Origin
- China
- Caster Wheel Shape
- Standard
- Caster Wheel/Tread Material
- Polyurethane
- Item
- Swivel 52K 8X2 Polylast W/Fb
- Standards
- ICWM
- Non-Marking
- No
- Caster Core Material
- Aluminum
- Outside Bolt Hole Spacing
- 3 x 3
- Number of Wheels
- 1
- Frame Finish
- Zinc
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Core Color
- Aluminum
- Load Rating
- 900
- Caster Brake Type
- Side Foot Brake
- Replacement Wheel
- W-820-AYB-1/2
- Caster Temp. Range
- -50 to 200 deg(F)
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Steel
- Series
- Standard Duty Kingpingless
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Red
Description
Swivel 52K 8X2 Polylast W/Fb