This item is Discontinued.

This item is Discontinued.
Standard Duty Swivel Caster, 4" x 2" Swivel-EAZ Polyurethane on Aluminum Twin Wheel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-524-SWF
- Zoro #
- G3693759
- UPC #
- -
- Country of Origin
- United States
- Caster Wheel Shape
- Twin Wheel
- Caster Wheel/Tread Material
- Polyurethane
- Core Color
- Aluminum
- Replacement Wheel
- W-420-SWF-1/2
- Item
- Swivel Caster
- Outside Bolt Hole Spacing
- 3 x 3
- Caster Plate Hole Pattern
- B
- Non-Marking
- No
- Thread Guards
- No
- Load Rating
- 700
- Caster Product Group
- Swivel Caster
- Frame Finish
- Zinc
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Caster Temp. Range
- -50 to 200 deg(F)
- Caster Frame Material
- Steel
- Number of Wheels
- 1
- Caster Core Material
- Aluminum
- Standards
- ICWM
- Series
- Standard Duty
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Red
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.