This item is Discontinued.

Hamilton Standard Duty Swivel Caster, 8" x 2" Swivel-EAZ Polyurethane on Aluminum Twin Wheel S-528-SWF

This item is Discontinued.

Hamilton

Standard Duty Swivel Caster, 8" x 2" Swivel-EAZ Polyurethane on Aluminum Twin Wheel (Discontinued)

Mfr # S-528-SWF
Zoro # G3695025
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-528-SWF
Zoro #
G3695025
UPC #
-
Country of Origin
United States

Dimensions

Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Wheel Width
2
Wheel Dia.
8
Mounting Height
9.5

Details

Caster Wheel Shape
Twin Wheel
Caster Wheel/Tread Material
Polyurethane
Standards
ICWM
Caster Temp. Range
-50 to 200 deg(F)
Caster Plate Hole Pattern
B
Caster Core Material
Aluminum
Caster Frame Material
Steel
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Core Color
Aluminum
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Frame Finish
Zinc
Load Rating
1250
Item
Swivel Caster
Non-Marking
No
Thread Guards
No
Replacement Wheel
W-820-SWF-1/2
Series
Standard Duty
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red

Description

Standard Duty Swivel Caster, 8" x 2" Swivel-EAZ(R); Polyurethane on Aluminum Twin Wheel with 1/2" Sealed Precision Ball Bearings

Ratings & reviews