This item is Discontinued.

Hamilton Super Endurance Swivel Caster, 6" x 3" Ultralast Premium Polyurethane (95A) on Cast Iron Wheel S-SEC-63TRB

This item is Discontinued.

Hamilton

Super Endurance Swivel Caster, 6" x 3" Ultralast Premium Polyurethane (95A) on Cast Iron Wheel (Discontinued)

Mfr # S-SEC-63TRB
Zoro # G3722842
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-SEC-63TRB
Zoro #
G3722842
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Wheel Dia.
6
Mounting Bolt Dia.
0.5
Mounting Height
8
Mounting Plate Size
5 1/4 x 7 1/4

Details

Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Item
Swivel Caster
Number of Wheels
1
Load Rating
2200
Thread Guards
No
Non-Marking
No
Frame Finish
Powder Coat
Replacement Wheel
W-630-TRB-3/4
Caster Frame Material
Forged Steel
Core Color
Gray
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Standards
ICWM
Caster Plate Hole Pattern
A
Series
Super Endurance(TM)
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Super Endurance; Swivel Caster, 6" x 3" Ultralast; Premium Polyurethane (95A) on Cast Iron Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.