This item is Discontinued.

Hamilton Super Endurance Swivel Caster, 8" x 3" Super Ultralast Polyurethane (95A) on Cast Iron Wheel S-SEC-83TRT

This item is Discontinued.

Hamilton

Super Endurance Swivel Caster, 8" x 3" Super Ultralast Polyurethane (95A) on Cast Iron Wheel (Discontinued)

Mfr # S-SEC-83TRT
Zoro # G3722440
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-SEC-83TRT
Zoro #
G3722440
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Mounting Bolt Dia.
0.5
Wheel Width
3
Mounting Height
10.5
Mounting Plate Size
5 1/4 x 7 1/4

Details

Core Color
Gray
Non-Marking
No
Frame Finish
Powder Coat
Caster Plate Hole Pattern
A
Number of Wheels
1
Thread Guards
No
Caster Frame Material
Forged Steel
Replacement Wheel
W-830-TRT-3/4
Load Rating
2500
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Standards
ICWM
Item
Swivel Caster
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Series
Super Endurance(TM)
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Super Endurance; Swivel Caster, 8" x 3" Super Ultralast; Polyurethane (95A) on Cast Iron Wheel with 3/4" Precision Tapered Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.