This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-5210-PRB-FB
- Zoro #
- G1254038
- UPC #
- -
- Country of Origin
- United States
- Caster Load Rating Range
- Medium-Duty
- Caster Wheel/Tread Material
- Pneumatic
- Number of Wheels
- 1
- Caster Sub-Type
- Swivel
- Item
- Swivel 10" Pneumatic W/Fb
- Load Rating
- 480 lb.
- Non-Marking
- No
Description
Swivel 10 In. Pneumatic W/Fb