This item is Discontinued.

Hamilton Swivel 52K 4X2 Swivel-Eaz W/Zb S-52K-4SWF-ZB

This item is Discontinued.

Hamilton

Swivel 52K 4X2 Swivel-Eaz W/Zb (Discontinued)

Mfr # S-52K-4SWF-ZB
Zoro # G1254342
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-52K-4SWF-ZB
Zoro #
G1254342
UPC #
-
Country of Origin
United States
Load Rating
875 lb.
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Kingpinless Swivel
Item
Swivel 52K 4X2 Swivel-Eaz W/Zb
Caster Brake Included
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Brake Type
Face Contact Brake
Standards
ICWM
Frame Finish
Zinc
Core Color
Aluminum
Non-Marking
No
Replacement Wheel
W-420-SWF-1/2
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Frame Material
Steel
Series
Standard Duty Kingpingless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red
Tread Shape
Twin Wheel
Wheel/Tread Material
Aluminum/Polyurethane
Operating Temperature Range
-50 to 200 deg(F)
Load Rating Range
Standard-Duty
Wheel Core Material
Aluminum

Description

Swivel 52K 4X2 Swivel-Eaz W/Zb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.