This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Swivel Caster 52K 8X2 Swivel-Eaz (Discontinued)

Mfr # S-52K-8SWC
Zoro # G1255252
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-52K-8SWC
Zoro #
G1255252
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Mounting Bolt Dia.
0.375
Wheel Width
2
Mounting Height
9.5
Mounting Plate Size
4 x 4 1/2

Details

Item
Swivel Caster 52K 8X2 Swivel-Eaz
Load Rating
1200
Replacement Wheel
W-820-SWC-1/2
Outside Bolt Hole Spacing
3 x 3
Core Color
Aluminum
Standards
ICWM
Non-Marking
No
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Zinc
Number of Wheels
1
Caster Frame Material
Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
Standard Duty Kingpingless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Blue
Wheel/Tread Material
Polyurethane
Tread Shape
Twin Wheel
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Aluminum

Description

Swivel Caster 52K 8X2 Swivel-Eaz

Ratings & reviews