This item is Discontinued.
This item is Discontinued.
Swivel Caster 8X2.80-4 Wheel W/Bb, Caster Wheel/Tread Material: Pneumatic (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-5208-PRB-FB
- Zoro #
- G1253913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Dia.
- No Stem
- Wheel Dia.
- 8"
- Overall Height
- 11-1/4"
Details
- Caster Brake Included
- Yes
- Caster Load Rating Range
- Medium-Duty
- Caster Wheel/Tread Material
- Pneumatic
- Caster Stem Type
- No Stem/Plate Included
- Load Rating
- 320 lb.
- Caster Sub-Type
- Swivel
- Item
- Swivel Caster 8X2.80-4 Wheel W/Bb
- Number of Wheels
- 1
- Non-Marking
- No
Description
Swivel Caster 8X2.80-4 Wheel W/Bb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.