This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-EHS-82AYB
- Zoro #
- G3712071
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plate Size
- 4 1/2 x 6 1/2
- Mounting Bolt Dia.
- 0.5
Details
- Caster Plate Hole Pattern
- A
- Thread Guards
- No
- Caster Product Group
- Swivel Caster
- Item
- Swivel Caster
- Frame Finish
- Powder Coat
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Number of Wheels
- 1
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Orange
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.