This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-MS-82AYB
- Zoro #
- G3735409
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plate Size
- 5 x 5 1/2
- Mounting Bolt Dia.
- 0.375
Details
- Caster Wheel Shape
- Standard
- Item
- Swivel Caster
- Thread Guards
- No
- Caster Plate Hole Pattern
- A
- Frame Finish
- Zinc
- Non-Marking
- No
- Caster Product Group
- Swivel Caster
- Inside Bolt Hole Spacing
- 4 x 4
- Outside Bolt Hole Spacing
- 4 1/8 x 4 1/2
- Number of Wheels
- 1
- Standards
- ICWM
- Caster Frame Material
- Steel
- Number of Mounting Holes
- 4
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.