This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-ZFHS-82AYB
- Zoro #
- G1230019
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Plate Size
- 4 1/2 x 6 1/2
- Mounting Bolt Dia.
- 0.5
Details
- Caster Wheel Shape
- Standard
- Item
- Swivel Caster Zfhs 8X2 Polylast
- Non-Marking
- No
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Frame Finish
- Powder Coat
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Standards
- ICWM
- Number of Wheels
- 1
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- A
- Thread Guards
- No
- Number of Mounting Holes
- 4
Description
Swivel Caster Zfhs 8X2 Polylast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.