This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHS-6SWF
- Zoro #
- G3722203
- UPC #
- -
- Country of Origin
- United States
- Non-Marking
- No
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Number of Wheels
- 1
- Caster Frame Material
- Forged Steel
- Item
- Swivel Caster
- Thread Guards
- No
- Load Rating
- 1400
- Standards
- ICWM
- Caster Plate Hole Pattern
- A
- Frame Finish
- Powder Coat
- Core Color
- Silver
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Replacement Wheel
- W-620-SWF-1/2
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Black
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Twin Wheel
- Wheel Core Material
- Aluminum
- Operating Temperature Range
- -50 to 200 deg(F)
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.