This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-EHS-8SWF
- Zoro #
- G3694833
- UPC #
- -
- Country of Origin
- United States
- Load Rating
- 2300
- Caster Frame Material
- Forged Steel
- Frame Finish
- Powder Coat
- Replacement Wheel
- W-820-SWF-1/2
- Number of Wheels
- 1
- Item
- Swivel Caster
- Non-Marking
- No
- Thread Guards
- No
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Core Color
- Silver
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Standards
- ICWM
- Caster Plate Hole Pattern
- A
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Black
- Wheel/Tread Material
- Polyurethane
- Tread Shape
- Twin Wheel
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Aluminum
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.