This item is Discontinued.
This item is Discontinued.
Swivel Hsk 8X2 Hi-Heat Metal, Caster Load Rating Range: Heavy-Duty (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HSK-8HMB-ZB-TOEG
- Zoro #
- G1259181
- UPC #
- -
- Country of Origin
- United States
- Caster Brake Included
- Yes
- Caster Load Rating Range
- Heavy-Duty
- Caster Wheel Shape
- Standard
- Caster Wheel/Tread Material
- Metal
- Caster Stem Type
- No Stem/Plate Included
- Load Rating
- 1200 lb. @ 550 Degrees F, 600 lb. @ 750 Degrees F
- Number of Wheels
- 1
- Item
- Swivel Hsk 8X2 Hi-Heat Metal
- Caster Sub-Type
- Kingpinless Swivel
- Caster Core Material
- Metal
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Standards
- ICWM
- Non-Marking
- No
- Caster Brake Type
- Face Contact Brake
- Thread Guards
- No
- Caster Plate Hole Pattern
- A
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Crimson Red
Description
Swivel Hsk 8X2 Hi-Heat Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.