This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HSTA-4HNY
- Zoro #
- G1259233
- UPC #
- -
- Country of Origin
- Multiple
- Caster Brake Included
- No
- Caster Load Rating Range
- Heavy-Duty
- Caster Wheel Shape
- Standard
- Caster Wheel/Tread Material
- Nylon
- Caster Stem Type
- No Stem/Plate Included
- Caster Sub-Type
- Swivel
- Item
- Swivel Sta 4X2 High-Heat Nylon
- Load Rating
- 800 lb. @ 550 Degrees F
- Number of Wheels
- 1
- Non-Marking
- No
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Caster Temp. Range
- -70 to 550 deg(F)
- Standards
- ICWM
- Caster Core Material
- High Heat Nylon
- Outside Bolt Hole Spacing
- 3 x 3
- Core Color
- Brown
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Stainless Steel
- Thread Guards
- No
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Brown
Description
Swivel Sta 4X2 High-Heat Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.