This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-WH-4M-4SL-FB-R
- Zoro #
- G1228363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Bolt Dia.
- 0.375
- Plate Size
- 4 x 5
- Mounting Height
- 5.625
Details
- Caster Wheel/Tread Material
- Metal
- Item
- Swivel Wh 4X2 Metal 4Sl,Fb
- Core Color
- Crimson Red
- Outside Bolt Hole Spacing
- 3 x 3
- Non-Marking
- No
- Caster Core Material
- Metal
- Standards
- ICWM
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Number of Wheels
- 1
- Frame Finish
- Powder Coat
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Forged Steel
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Crimson Red
Description
Swivel Wh 4X2 Metal 4Sl,Fb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.