This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-820-TRB-3/4
- Zoro #
- G3241290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 2 in
- Hub Length
- 2 1/2 in
- For Axle Size
- 3/4 in
Details
- Load Rating
- 1,500 lb
- Non-Marking
- Yes
- Item
- Caster Wheel
- Wheel Bearing Type
- Precision Ball
- Wheel/Tread Hardness Rating
- Firm
- includes Spanner Bushing
- Yes
- Wheel Core Material
- Plastic
- Wheel/Tread Material
- Polyurethane
- Wheel/Tread Color
- 0
- Load Rating Range
- 1,000 to 2,999 lb
- Wheel/Tread Hardness
- 95 Shore A
- Tread Shape
- Standard
- Includes Spanner Bushing
- Not Included
Description
Caster Wheel, 1500 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length