This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-830-TRT-1-1/4
- Zoro #
- G5057060
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 8 in
Details
- Item
- Wheel
Description
Wheel, 8 In. Wheel Dia.