This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-830-TRB-3/4
- Zoro #
- G1231163
- UPC #
- -
- Country of Origin
- United States
- Item
- Ultralast Wheel
- Caster Wheel/Tread Material
- Polyurethane
- Load Rating
- 2500 lb.
- Wheel Bearings
- Precision Ball
- Hub Material
- Cast Iron
- Hub Color
- Gray
- Tread Color
- Red
Description
Ultralast Wheel 8X3 3/4 Bb