This item is Discontinued.

No Product Image Available

This item is Discontinued.

Hamilton

Workhorse Swivel Caster, 4" x 2" Swivel-EAZ Polyurethane on Aluminum Center Wheel, Face Contact Brake (Discontinued)

Mfr # S-WH-4SWC-ZB
Zoro # G1228390
Country of Origin United States
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-4SWC-ZB
Zoro #
G1228390
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Bolt Dia.
0.375
Mounting Height
5.625
Mounting Plate Size
4 x 5

Details

Item
Swivel Wh 4X2 Swivel-Eaz W/Zb
Caster Brake Type
Face Contact Brake
Number of Wheels
1
Standards
ICWM
Core Color
Aluminum
Non-Marking
No
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Replacement Wheel
W-420-SWC-1/2
Outside Bolt Hole Spacing
3 x 3
Frame Finish
Powder Coat
Load Rating
750
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Workhorse
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Blue
Tread Shape
Twin Wheel
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Aluminum

Description

Workhorse Swivel Caster, 4" x 2" Swivel-EAZ(R); Polyurethane (95A) on Aluminum Center Wheel with 1/2" Sealed Precision Ball Bearings with Face Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.