This item is Discontinued.

This item is Discontinued.
HamiltonBuhl HygenX45BK Disposable Ear Cup Covers; Black; 4.5 in. Delux; 50 Pair (Discontinued)
Specifications
Product Information
- MFR #
- HygenX45BK
- Zoro #
- G204133846
- UPC #
- 681181621644
- Country of Origin
- China
Dimensions
- Diameter
- 3.8 in
Details
- Color
- Black
- Material
- Polyester
- Item
- Protective Cover
- Features
- Comfortable, Disposable, Hygienic, Hypoallergenic, Stretchable
- Application
- Headphone, Headset
- Shape
- Round
Description
Introducing HygenX Disposable Headphone Covers by Hamilton Buhl now Black. These covers allow the sharing of headphones and headsets in schools, businesses, hospitals, museums and at home. Simply stretch the cover around your earphone and you are ready to use your headphones with the peace of mind and cleanliness you want. HygenX Disposable Covers are the perfect accessory for headphones and headsets that are in shared environments. Keeping proper hygiene is more important now than ever and these covers are an easy way to keep your students, customers and patients cleaner. Hypoallergenic material and weave design give you full sound quality, comfort and protection. For added convenience, HygenX covers come in unique tissue box style packaging for easy storage and distribution.
Specifications- Color - Black
- Outer Diameter - 3.75 in.
- Stretches to Approximately 5 in.
- Hypoallergenic polyester material
- Each dispenser box contains 100 individual headphone covers (50 pair)
- HygenX45 fits all Hamilton Over-Ear/Deluxe headphones and headsets including SC-7V, KIDS-SC-7V, CL-LED, CL-7V, HA5USB, HA-66USBSM, HA-66M, TLX-44S, MG51-USB, HA7, HA7M, HA5USBSM, W900-MULTI, HA-31
- HygenX45 fits most competitive educational and consumer headphones with similar ear cushion sizes, check outer diameter for exact fit.
- Education - Listening centers, computer labs, media centers
- Business - Recording studios, display and demo headphones, trade shows, group presentations
- Healthcare - Headphones for patients and visitors, MRI headphones
- Worksite - Keep hearing protection devices clean
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.