This item is Discontinued.

This item is Discontinued.
HamiltonBuhl HygenXCP45BK 4.5 in. Deluxe Disposable Ear Cushion Covers - Black (Discontinued)
Mfr #
HygenXCP45BK
Zoro #
G404133899
UPC # 681181621651
Country of Origin China
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HygenXCP45BK
- Zoro #
- G404133899
- UPC #
- 681181621651
- Country of Origin
- China
- Color
- Black
- Material
- Polyester
- Item
- Ear Cushion
- Compatibility
- Hamilton 4.5" Deluxe-Sized Headphones and Headsets: ST1BK, ST1BKU, ST2BK, ST2BKU, M2USB, M2USBC, TP1-USB, WSP2BK, SC-7V, HA7, HA-66M, HA-66USBSM, SCG-AMV, SC-AMV, NCHBC1, CL-LED, CL-7V, HA-31, HA5USB, HA5USBSM, HA7M, KIDS-SC7V, MG51-USB, TLX-44S, W900-MULTI and others
Description
Features
- Education - Listening centers, computer labs, media centers, testing centers
- Business - Call centers, drive through operators, recording studios, display and demo headphones, trade shows, group presentations, helicopter tours
- Healthcare - Patients and visitors, MRI headphones
- Work-site - Hearing protection devices
- Keeping proper hygiene is more important now than ever and these disposable
- Sanitary covers are an easy way to keep your students, customers or patients clean and protected.
- With its hypoallergenic material and special weave design, you'll enjoy full sound quality, comfort and protection.
- Simply stretch the cover over the headphone ear cups and you're all set.
- Ensuring peace of mind and cleanliness when it comes to shared headphones is that easy.
- Color - Black
- Outer diameter - 3.75 in.
- Construction: Hypoallergenic polyester weave
- Dimension - 15 x 15x 10 in.
- Item Weight - 6 lbs.