Shop HAMMERMIL
Create Account
L COPY PAPER LETTER 8.5in X 11in
Mfr # 86700RM
Zoro # G110828539
product price:Â $14.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86700RM
- Zoro #
- G110828539
- UPC #
- 780366867003
- Country of Origin
- United States
Description
Versatile, 30% recycled printer paper makes hard work seem effortless. Great White 30 is a dependable, everyday sheet that runs efficiently through all office equipment. making it ideal for copies, forms, faxes, memos, reports, price sheets, bulletins, legal briefs and more. Precise, accurate sheeting, consistent moisture content and curl control ensure smooth, trouble-free performance. Extremely smooth, it virtually eliminates paper jams and is backed by the 99.99% Jam-Free assure. Acid-free material prevents yellowing over time to ensure a long-lasting appearance. Sheet/Roll Size: 8.5 x 11; Paper Basis Weight lb: 20 lb Bond; Paper Grade gsm: 75 gsm; Paper/Media Colors: White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.