This item is Discontinued.

Hammermill Multipurpose Paper, 8-1/2" x 11", PK5000 HAM103267

This item is Discontinued.

Hammermill

Multipurpose Paper, 8-1/2" x 11", PK5000 (Discontinued)

Mfr # HAM103267
Zoro # G5513155
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HAM103267
Zoro #
G5513155
UPC #
-
Country of Origin
United States
Item
Paper
Color
White
Brightness
96
Paper Weight
52.2 lbs
Recycled Content
0 %
Finish
Smooth
Green Environmental Attribute
FSC
Green Certification or Other Recognition
FSC
Total Number of Sheets
5000
Number of Reams per Case
10 Ream I 5,000 Sheets
For Use With
Copiers, Fax Machines, Inkjet Printers, Laser Printers, Typewriters
3 Hole Punch
No
Material
Paper
Machine Compatibility
Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters
Brightness Rating (International)
112
Paper Basis Weight (lb)
20 lb Bond
Weight
52.2 lbs
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton
Brightness Rating (US)
96
Paper/Media Color(s)
White
Paper Grade (gsm)
75 gsm
Wire Color
White
Compatible Product Type
Copiers, Fax Machines, Inkjet Printers, Laser Printers, Typewriters

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Description

Fore® multipurpose printer paper is a high-quality paper guaranteed to run on all digital imaging equipment. It has good opacity to minimize show-through. Ideal for copies, newsletters, flyers, forms, reports, price listings, manuals and more. ColorLok® technology for bolder blacks, brighter colors and faster drying. Backed by the 99.99% Jam-Free® Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
  • • High-quality multipurpose printer paper is guaranteed to run on all digital imaging equipment.
  • • Bright with good opacity for crisp, legible documents with minimal show-through.
  • • Perfect for copies, newsletters, flyers, forms, reports, price listings, manuals and more.
  • • 99.99% JAM-FREE® guarantee.
  • • With ColorLok® technology, blacks are up to 60% bolder, colors up to 30% more vivid and ink dries up to 3x faster.
  • • Acid-free for archival quality.
  • • Contributes toward satisfying credit MR1 under LEED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.