371863 Mosquito Free - Forest Green
- Mfr # 371863
- Zoro # G203974266
product price:Â
$
89.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 371863
- Zoro #
- G203974266
- UPC #
- 194718637
- Country of Origin
- China
Description
The Mosquito Free Hammock Bliss and NoSeeUm Hammock combine high quality materials with exceptional comfort to create the ultimate pest free hammock experience. These incredible hammocks have so much room they are larger than a double size bed. The netting is constructed of quality nylon and is attached to the entire length of the hammock. The mosquito, or NoSeeUm, netting is supported by 100" of cord that allows the net to hang well above the sleeping area. Inside and outside double YKK zippers to make it a snap to zip yourself into and out of your bug free zone. These hammocks are also completely reversible so when bugs are not a problem just flip it over. Attach an All Purpose Waterproof Shelter above this hammock for a complete mosquito proof and rain proof sleeping system.
Dimensions: 4'11'' x 9'10''.
Strength tested: 350 lbs.
NoSeeUm netting: 2100 holes per square inch offering the utmost in protection as the netting is so fine, even the tiniest creatures cannot penetrate including sand flies, fleas, gnats, midges, mosquitoes, and no-see-ums. Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.