Clamps Electrical Enclosure, 10 in H, 6 in D, 10 in W, 12, 13, 3R, 4, Steel

  • Mfr # HJ10106HLP

  • Zoro # G116282403


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HJ10106HLP
Zoro #
G116282403
UPC #
623980879123
Country of Origin
Canada

Dimensions

Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
6 in
Overall Height
10 in
Overall Depth
6 in
Panel Width
8.88 in
Panel Height
8.75 in
Cover Material Thickness
14 ga
Overall Width
10 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
IP Rating
IP66
Product Type
Junction Box
Compatible Panel Model Number
14R0909
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products