Clamps Electrical Enclosure, 30 in H, 8 in D, 16 in W, 12, 13, Steel
Mfr # 1418KG8
Zoro # G916283006
product price:Â $735.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
30 in
NEMA Enclosure Rating
12, 13
Color
Gray
Finish
ANSI 61 Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1418KG8
Zoro #
G916283006
UPC #
623980367309
Country of Origin
Canada
Dimensions
Nominal Width
16 in
Nominal Height
30 in
Nominal Depth
8 in
Overall Height
30 in
Body Material Thickness
14 ga
Overall Depth
8 in
Panel Width
13 in
Panel Height
27 in
Overall Width
16 in
Cover Material Thickness
14 ga
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.