Clamps Electrical Enclosure, 36 in H, 8 in D, 24 in W, 12, 13, 3R, 4, 4X, Stainless Steel

  • Mfr # 1418N4SSL8

  • Zoro # G116282892


product price:  $2,285.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1418N4SSL8
Zoro #
G116282892
UPC #
623980385907
Country of Origin
Canada

Dimensions

Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
8 in
Overall Height
36 in
Body Material Thickness
14 ga
Overall Depth
8 in
Panel Height
33 in
Panel Width
21 in
Overall Width
24 in
Cover Material Thickness
14 ga

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
Stainless Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Silver
Finish
Smooth Brushed
Mounting
Wall
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, and 12, UL File #E65324
IP Rating
IP66
Includes
Removable Inner Panel
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.