Clamps Electrical Enclosure, 42 in H, 12 in D, 36 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4P12
Zoro # G816282963
product price:Â $1,653.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1418N4P12
Zoro #
G816282963
UPC #
623980382104
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
12 in
Overall Height
42 in
Overall Width
36 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Overall Depth
12 in
Panel Width
33 in
Panel Height
39 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.