
Screws Electrical Enclosures, 3.23 in H, 2.36 in D, 3.23 in W, 1, 2, 3, 3R, 4, 4X, 5, 12 & 13
Mfr # R132-080-000
Zoro # G810889342
product price:Â $60.99
/eaKey Features
Nominal Width
3.23 in
Nominal Height
3.23 in
Nominal Depth
2.36 in
NEMA Enclosure Rating
1, 2, 3, 3R, 4, 4X, 5, 12 & 13
Enclosure Material
Fiberglass Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
R132-080-000
Zoro #
G810889342
UPC #
62398094700
Country of Origin
Germany
Dimensions
Nominal Width
3.23 in
Nominal Height
3.23 in
Nominal Depth
2.36 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1, 2, 3, 3R, 4, 4X, 5, 12 & 13
Enclosure Material
Fiberglass Polyester
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Non-Metallic
Color
Light Beige
Finish
RAL 7032 Light Beige
Cover Style
Solid
Standards
NEMA Type 1, 2, 3, 3R, 4, 4X, 5, 12 and 13; IEC 529, IP66; V0 Flammability Rating; CSA certified, Type 4, for use with industrial control equipment
IP Rating
IP66
Flame Rating
UL94 V-0
Application
Designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures; Provide outstanding protection against dust, oil and pressurized water; Impervious to atmospheric and marine corrosion.
Description
enclosure - watertight polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.