
Screws Electrical Enclosures, 7.09 in H, 1.77 in D, 4.72 in W, 4, 4X, 6, 6P, 12 & 13, Polycarbonate
Mfr # 1554HL2GYSL
Zoro # G810890270
product price:Â $26.59
/eaKey Features
Nominal Width
4.72 in
Nominal Height
7.09 in
Nominal Depth
1.77 in
NEMA Enclosure Rating
4, 4X, 6, 6P, 12 & 13
Enclosure Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1554HL2GYSL
Zoro #
G810890270
UPC #
62398051397
Country of Origin
Canada
Dimensions
Nominal Width
4.72 in
Nominal Height
7.09 in
Nominal Depth
1.77 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4, 4X, 6, 6P, 12 & 13
Enclosure Material
Polycarbonate
Closure Method
Screws
Cover Closure Type
Flat
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Mounting
Panel/PC Board/DIN Rail
Cover Style
smoked
IP Rating
IP68
Flame Rating
UL94 V-0
UL File
E65324
Description
RAL7035 grey polycarb plastic watertight enclosure, smoked lid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.