
Screws Electrical Enclosures, 7.09 in H, 2.76 in D, 3.54 in W, 1, 4, 4X, 12 & 13, Plastic
Mfr # R290-092-000
Zoro # G910889990
product price: $61.49
/eaKey Features
Nominal Width
3.54 in
Nominal Height
7.09 in
Nominal Depth
2.76 in
NEMA Enclosure Rating
1, 4, 4X, 12 & 13
Enclosure Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
R290-092-000
Zoro #
G910889990
UPC #
62398040186
Country of Origin
Germany
Dimensions
Nominal Width
3.54 in
Nominal Height
7.09 in
Nominal Depth
2.76 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1, 4, 4X, 12 & 13
Enclosure Material
Plastic
Closure Method
Screws
Cover Closure Type
Clip On
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Flame Rating
UL94 HB
Key Features
Description
enclosure - plastic - technoPLUS, 7.09 x 3.54 x 2.76 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.