
Slotted 1/4 Turn Latch Electrical Enclosures, 24 in H, 20 in D, 24 in W, NEMA 4, Steel
Mfr # EN4SD242420LG
Zoro # G610893112
product price:Â $599.99
/eaKey Features
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
20 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EN4SD242420LG
Zoro #
G610893112
UPC #
62398006939
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
20 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Closure Method
Slotted 1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.