This item is Discontinued.

This item is Discontinued.
HAMPTON PROD KT4000 Electric Winch - 55 Ft. (Discontinued)
Mfr #
K29-KT4000
Zoro #
G304019675
UPC # 51643350069
Country of Origin China
Category Manual Winches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K29-KT4000
- Zoro #
- G304019675
- UPC #
- 51643350069
- Country of Origin
- China
Description
In many applications, you're dealing with a rolling load rather than pulling a dead weight. It is often said that one can probably push your vehicle but most can't lift it. Therefore, you need to size the winch to the rolling load. Then you should select those winch features that you find most beneficial and that allow you to load the trailer safely by yourself.
Features- Power In And Out, Circuit Breaker Protected.
- Freespool Clutch.
- 3 Stage Planetary Gear Box.
- Mechanical And Dynamic Brake. Drum Centric Design.
- All Metal Gear Train.
- Hand Held Remote Switch.
- High Efficiency Low Amp Draw Motor.
- Unique Mounting Bracket Allows For Removal And Use As Hand Held Remote.
- 15 Feet Wired Hand Held Remote With Light And Handle Bar Mini Rocker Switch.
- Roller Fairlead, Load Doubling Pulley Block, Flat Bed Mounting Plate Included.
- Type: UTV/ Race Car Trailer/ Utility Trailer/ General Use.
- Voltage: 12 Volts.
- Motor Horsepower: 1.6 Horsepower.
- Pull Rating (LB): 4000 Pounds.
- Electrical Control Type: Sealed Solenoid.
- Drive Gear Type: 3 Stage Planetary.
- Gear Reduction Ratio: 136:1.
- Brake Type: Mechanical And Dynamic.
- No Load Line Speed: 20 Feet Per Minute.
- Line Diameter (IN): 7/32 Inch.
- Line Length (FT): 55 Feet.
- Line Material: Steel.
- Fairlead Type: Roller.
- Remote Type: Handheld And Handlebar Mounted.
- Mounting Hole Quantity: 4.
- Operation Type: Automatic.
- Mounting Pattern Length (IN): 3 Inch.
- Mounting Pattern Width (IN): 6.62 Inch.
- Color: Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.