Shop HAMPTON PRODUCTS INTL
Create Account
Hampton Products International 5024756 1.625 x 5 in. Steel Inside Wide Corner Brace; Black - Pack of 10
- Mfr # 5024756
- Zoro # G603978413
product price:Â
$
54.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5024756
- Zoro #
- G603978413
- UPC #
- 39208234610
- Country of Origin
- China
Description
Hampton heavy duty reinforcement braces can be used for patio decks, patio covers, gates and fences, etc. The black finish is great for matching with any decor.
Features- Steel Inside Wide Corner Brace
- Pack of 10
- Color: Black
- Height: 1-5/8 in.
- Width: 5 in.
- Depth: 1/8 in.
- Finish: Black
- Corner Type: Inside
- Material: Steel
- Product Type: Wide Corner Brace
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.