05059 Black Ratcheting Cargo Bar

  • Mfr # 5059
  • Zoro # G604038482
product price: 
$
96.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5059
Zoro #
G604038482
UPC #
51643050594
Country of Origin
Taiwan, Province of China

Description

  • Cargo bar
  • Patented ratchet action for maximum tension and hold
  • Rugged construction
  • Silver vein baked on paint is weather and scratch resistant
  • Large rubber pads grip securely
  • Black
  • Adjusts from 40" to 70"
  • Carded
  • Length: 2.5
  • Width: 5.25
  • Height: 11.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews