06141 Adjustable Cargo Net

  • Mfr # 6141
  • Zoro # G304138222
product price: 
$
44.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6141
Zoro #
G304138222
UPC #
51643061415
Country of Origin
China

Description

  • Cargo net
  • Adjustable net fits over almost any size truck bed
  • Unique ZipHook system easily adjusts to the side of the load, and will not scratch finish
  • Black cords attach to the front and back of the truck bed
  • Yellow cords attach to the truck bed sides
  • 36" x 47" minimum relaxed size before stretching
  • 74" x 86" maximum relaxed size before stretching
  • Length: 3
  • Width: 8
  • Height: 12.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews