
Round U-Bolt, 5/16", 1-3/8 in W, 2-1/2 in H, Zinc Plated Stainless Steel
Mfr # 02-3450-208
Zoro # G505311844
product price: $4.95
/ea
Sold in multiples of 5 for $24.75
Key Features
System of Measurement
Inch
Thread Size
5/16"
Inside Width/Diameter
1-3/8 in
Material
Stainless Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
02-3450-208
Zoro #
G505311844
UPC #
39208210423
Country of Origin
Thailand
Dimensions
Thread Size
5/16"
Inside Height
2-1/2 in
Inside Width/Diameter
1-3/8 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Zinc Plated
Description
U-Bolts are designed to be installed through pre-drilled holes using 2 threaded arms that keep the bolt firmly in place.
- • Perfect for holding objects such as pipe and conduit in place
- • Designed for fastening products to pipe, wood, etc.
- • Stainless steel material provides added strength and durability, along with highest corrosion resistance
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.