This item is Discontinued.

This item is Discontinued.
13 gal Trash Bags, 24 in x 27.38 in, Medium-Duty, .95 Mil, White, 50 PK (Discontinued)
Mfr #
HAB6DK50
Zoro #
G4185594
UPC # 41215111372
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAB6DK50
- Zoro #
- G4185594
- UPC #
- 41215111372
- Country of Origin
- United States
- Capacity
- 13 gal
- Strength Rating
- Medium-Duty
- Bag Closure Type
- Drawstring
- Material
- Linear Low-Density Resin
- Color
- White
- Item
- Trash Bags
- Bags Per Roll
- 50
- Package Configuration
- 1 Roll of 50 Bags
- Features
- Roll
- Application
- Can Liner
- Seal
- Flat
- % Recycled Content
- 0%
Dimensions
- Thickness
- .95 Mil
- Size
- 24 in x 27.38 in
- Height
- 27.38 in
- Width
- 24 in
Description
Handi-BagĀ® Drawstring Kitchen Bags, 13 gal, 0.6 mil, 24" x 27.38", White, 50/Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.