This item is Discontinued.

This item is Discontinued.
13 gal Trash Bags, 23.75 in x 28 in, Medium-Duty, .6 Mil, White, 100 PK (Discontinued)
Mfr #
HAB 6FK100
Zoro #
G4190144
UPC # 41215111327
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAB 6FK100
- Zoro #
- G4190144
- UPC #
- 41215111327
- Country of Origin
- United States
- Capacity
- 13 gal
- Strength Rating
- Medium-Duty
- Bag Closure Type
- Flap-Tie
- Material
- Linear Low-Density Resin
- Color
- White
- Item
- Trash Bags
- Bags Per Roll
- 100
- Package Configuration
- 1 Box of 100 Bags
- Application
- Can Liner
- Weight
- 3.333 lbs
- % Recycled Content
- 0%
Dimensions
- Thickness
- .6 Mil
- Size
- 23.75 in x 28 in
- Width
- 23.75 in
- Height
- 28 in
Description
Low density liner provides excellent tear strength, stretch and puncture resistance. Convenient quantity for users with lower requirements. The ideal bag for home office use. Strong enough to hold all residential household garbage. Flap-tie closure.
- • Low density liners provide excellent tear strength, stretch and puncture resistance.
- • The ideal bag for home office use; strong enough to hold all residential household garbage.
- • Flap-tie closure.
- • Convenient quantity for users with lower requirements.
- • Four color retail packaging is great for shelf presence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.